Work trousers, clearing
For detailed information, other images and documents, please select individual articles from the following table.
Work trousers, clearing
Product intended for both professionals and private individuals, public bodies, gardeners, forestry workers etc. Particularly recommended for those working with a brush cutter or trimmer for long periods.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Outer fabric: 100 % OLEFIN - 190 g/m2 · Lining fabric: 65 % polyester, 35 % cotton - 140 g/m2· Cut-resistant material: Polyurethane foam 100 g/m2
- Made of water-repellent material and treated to prevent the adhesion of dirt and wet grass.
- High-quality, breathable fabric that is very lightweight and has excellent water resistance.
- Excellent resistance against stones and iron residues that may spring up during clearing.
- Made in the EU.
- UNE EN ISO 13934-1:2013, UNE EN 863:1996, UNE EN ISO 13997:2001.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!