Extendable workbench
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Extendable workbench
Workbench cassette with clamping function for locking the workbench securely when extended
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
- Load capacity up to 80 kg
- Wooden panel 30 mm thick, laterally with protective edge made of steel
- Made of powder-coated steel in RAL 7016
- Height 480 mm, clear height 360 mm
- Load-securing rail at the bottom
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!