Flush-fitting pull-out shelf TOP OPLÀ
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
- Stainless steel finish guide rail
- Installation as internal drawer, the front is installed with hinges (not included) with the opening facing downwards (see photo)
- Shelf opening distance (E): 500 mm
- Shelf length (E1): 500 mm - overhang (X)
- Min. depth of internal span (P): 540 mm
- Min. height of internal span (H): 60 mm + shelf thickness (mm)
- Pull-out shelf thickness S/mm 20–60
- Mechanism opening distance C/mm 505
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!