Pipe cutter Xtreme Cut
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
- Special chrome plated steel blade
- The special pointed blade shape provides excellent cutting performance and helps to penetrate the material
- Ratchet operation
- The blade automatically opens when you widen the handles
- The special shape of the blade counterpart holds the pipe in place
- Non-slip rubber insert on the top handle
1 Year Warranty
Application area
Suitable for cutting pipes made of PVC, PE, PP, PB, VPE, PVDF, MLP, HTA, PPR and KEVLAR
Also for cutting multi-layer pipes (Prineto), rubber pipes, cables up to 30 x 15 mm and multi-pole power cables up to dia. 12 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!