For detailed information, other images and documents, please select individual articles from the following table.
Drilling screw, flat head with AW drive and minipoint pias®
Minipoint with AW drive
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Especially suitable for thin sheet metal
Zinc-plated steel, blue passivated (A3K)
With metric thread
Drilling, thread forming, screwing in: all in one step
Therefore considerably reduced time and effort
Exact drilling diameter for any screw connection
- Minimisation of thread tolerance
- Always an optimum connection
Prevents mistakes in the installation
AW drive system:
- Enhanced torque transmission
- Longer service life
- Optimum centring
- Improved performance thanks to fatigue-free screwing in; the required contact pressure for transmission of the torques is considerably lower
- Largest possible contact surface of bit in screw drive
- Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion
- Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)
- The use of impact screwdrivers is not permitted
- Drilling screws must be attached perpendicular to the surface of the component
Galvanized drilling screws may only be used where dampness is not to be expected. For fasteners with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!