Welcome to Würth Portugal For trade customers only
pias® drilling screw, hexagon head with long drill tip
pias<SUP>®</SUP> drilling screw, hexagon head with long drill tip - 1
pias<SUP>®</SUP> drilling screw, hexagon head with long drill tip - 2
pias<SUP>®</SUP> drilling screw, hexagon head with long drill tip - 3

For detailed information, other images and documents, please select individual articles from the following table.

pias® drilling screw, hexagon head with long drill tip

Steel case-hardened, galvanized blue passivated, with long drill tip. For attaching steel profiles to steel undercostrution ≤ 12 mm

See product details

Available in 1 version
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
Reduction of the assembly time by the drill tip by min. 50%:


  • Drilling without graining

  • Thread moulding

  • Securing

all in one operation



Suitable for component combinations t I / t II according to approval ETA-10/0184


  • Steel / steel

And additionally for the fixing of latches on steel substructures (bolt connections)

Notice
  • Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)

  • The use of impact screwdrivers is not permitted

  • Drilling screws must be attached perpendicular to the surface of the component

Galvanized drilling screws may only be used where dampness is not to be expected. For fasteners with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.