Professional cable reel 2.5 mm² cable
Rubber cable reel H07RN-F 3G 2.5 mm²
CBLREEL-RBRCBL-H07RN-F3G2,5-33M
Art.-no. 0774033001
EAN 4053479340241
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Robust cable reel for use in harsh environments
- Rubber cable H07 RN-F 3G 2.5 mm².
- Cable reel with VDE thermal safety switch.
- 3 sockets with safety cap to protect against water splashes.
- In the event of overheating, it cuts off the power supply to the cable, preventing fire.
- Suitable for use in extreme conditions.
Product information
Datasheets(X)
Cable type | H07RN-F3G2.5 mm² |
Cable length | 33 m |
Plug connector | 1 safety plug, 16 A |
IP protection class | IP 40/IP 44 |
Power (with cable unrolled) | 3500 W |
Power (with cable rolled up) | 1000 W |
Overheating protection | Thermal circuit-breaker |