Profile M305
Profile M305 for 10 mm panel
PRTION-PROFILE-M305-ALU-4000MM
Art.-no.
0689408305
EAN 4045989846283
Prices for customers after login
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
For 10 mm panel
- Aluminium profile
- Anodised finish
- Dimension: 4 m
Product information
Datasheets(X)
![]() | |
Material | Aluminium |
Surface | Anodised |
Length | 4000 mm |