Welcome to Würth Portugal For trade customers only

Profile frame hinge, Nexis Click-on 94 AL

Concealed hinge Nexis 94 Click-on aluminium
HNGE-NEXCLON-ALUPRFL-INRT-(NI)-95DGR
NEXIS CLICK-ON

Art.-no. F015072801
EAN 4048539284344

Prices for customers after login
Profile frame hinge, Nexis Click-on 94 AL

Art.-no. F015072801

Prices for customers after login
Quantity
PU

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

For recessing aluminium profile frame doors.

Opening angle: 94°



Secures into system groove on the aluminium frame using the eccentric fitting



Easy to place into the section without drilling or milling


  • Flexible positioning by sliding into the groove

  • Quick hinge installation

Specified dimensions are not binding. Product subject to technical changes.

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Door position

Inset

Cranking

15 mm

Automatic

Yes

Type of assembly

Groove mounting

Opening angle

94 Degree

Material

Die-cast zinc

Surface

Nickel plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information