Welcome to Würth Portugal For trade customers only

Profile holder Magic Optima

Profile holder Magic Optima for Vario wing
PRFLHOLD-F.VARIOWNG-MULTI-CHAMP
DWD XP VARIOWING

Art.-no. F092075823

EAN 4050641261106

Prices for customers after login
Profile holder Magic Optima

Art.-no. F092075823

Prices for customers after login
Quantity
PU

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Individual dividing system for pot drawers with frame height H95 and Variowing add-on system for improved organisation and tidiness

Simple to assemble, including retrofitting


Simple to assemble, including retrofitting, no tools required



Coordinated colours



Tool-less adjustment, variable storage space


Can be adjusted by the end user at any time

Specified dimensions not binding. Subject to technical changes.

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For Variowing system and round rails

Material

Plastic

Surface

Plain

Colour

Aluminium grey

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Divider profile Magic Optima

PRTNPRFL-(F.DWD-XP)-OPTIMA-ALUMET

Individual dividing system for pot drawers with frame height H95 and Variowing/Duowing add-on system for improved organisation and tidiness
Smartboard Magic Optima

SMARTBRD-F.DWD-MAGICOPTIMA-ALU

Individual dividing system for pot drawers with frame height H95 and Variowing/Duowing add-on system for improved organisation and tidiness
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information