Welcome to Würth Portugal For trade customers only

Protective glove Nitras 6100

Nitras 6100 knitted protective glove
PROTGLOV-NITRAS-6100-SZ10

Art.-no. 1931027957

EAN 4061337027838

Individual price display after login
Protective glove Nitras 6100

Art.-no. 1931027957

Individual price display after login
Quantity
PU
x 12 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

  • Burled on palm

  • With knitted cuff
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

10

Gauge

10

Material of liner

Cotton/nylon

Material of coating

PVC dots

Standards

EN 388

Category

II

Colour

White

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information