Welcome to Würth Portugal For trade customers only

Protex Anti-tannin

Water-based wood impregnation, Protex anti-tannin
WOPROT-PROTEX-ANTI-TANNIN-5LTR

Art.-no. 0893700200

EAN 4053479794075

Individual price display after login
Protex Anti-tannin

Art.-no. 0893700200

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

A water-based single-component impregnation that blocks tannins and prevents stains from appearing on the wood.

Characteristics


  • Water-based single-component

  • Film with transparent appearance

  • Tannin inhibitor

  • Easy to apply with a brush

  • Excellent bonding

  • Excellent elasticity

  • Maximum penetration

  • Quick drying

  • Especially recommended for hard and tropical woods

  • Fungicide and insecticide protection

  • Excellent ageing outside

  • Application by gun (manual, airless, airmix or robot)

  • No strong odour during application

  • Open pore
Notice
  • The drying time refers to air circulation and relative humidity conditions that aid gradual evaporation of the water

  • In case of rain or high humidity, a white film may appear, which gradually disappears as the water evaporates

  • For professional use only
Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Instructions
  • Shake before use to mix the product thoroughly

  • Fully sand raw wood for good penetration and bonding

  • Clean the dust and dirt from the surface to be treated

  • Apply 1 or 2 coats

  • Colour intensity depends on the type of wood and the number of coats applied

  • Add water to lower the viscosity of the product

  • Do not apply the product at temperatures below 12ºC and humidity greater than 85%

  • Tool: Manual, robot, electrostatic, airless, airmix gun

  • Solvent: water

  • Weight %: 5–10%

Contents

5 l

Colour

Colourless

Container

Canister

Conditions for drying time

at 20°C and 60% relative humidity

Drying time

3 h

Shelf life from production

12 Month

Min. processing temperature

12 °C

Shelf life from production/conditions

12 Month / at 5°C to 35°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information