Pull-out drawer table LUNCH
Pull-out table, Lunch
TBLDRWR-ALU-LUNCH-CW1200MM-60KG
Art.-no. 0684080231
EAN 4058794995190
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
- Stainless steel finish guide rail
- Aluminium sliding on aluminium
- Max. table opening distance 895 mm (one shelf measuring 529 mm and one measuring 420 mm)
- Installation as internal drawer, the front is installed with hinges (not included) with the opening facing downwards (see photo)
- The item is supplied with 3 intermediate hinges to link the two shelves and mounting accessories (spanners, screws, bushings)
- Adjustable width (max. module width 1200 mm)
- Rod joining the two guide rails can be cut to size (rod length = moving internal span - 195 mm)
- Shelf width Z/mm L - 5
- Max. mechanism opening distance C/mm 773
Product information
Datasheets(X)
![]() | |
Min. length | 540 mm |
Max. length | 895 mm |
Width | 1200 mm |
Height | 120 mm |
Max. clear width of cabinet | 1170 mm |
Suitable for plate thickness | 15 - 20 mm |
Required particle-board screw diameter | 4.5 mm |
Material | Aluminium |
Surface | Anodised |
Load capacity | 60 kg |
Product weight (per item) | 5800.000 g |
