Welcome to Würth Portugal For trade customers only

Pull-out table from drawer with compartment COOK

TBLDRWR-WITH-WOODEN-BOX-COOK-600

Art.-no. 0684080232

EAN 4062856385867

Individual price display after login
Pull-out table from drawer with compartment COOK

Art.-no. 0684080232

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

  • Anodised aluminium construction, bronze-coloured stainless steel finishing

  • Table opening 730 mm

  • Top materials: solid beech multiplex thickness 20 mm

  • Cutlery holder materials: solid beech multiplex height 42 mm

  • Chopping board material: white Betacryl

  • Basket material: anodised aluminium
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min. length

520 mm

Max. length

1250 mm

Width

600 mm

Height

120 mm

Max. width of mouth

730 mm

Material

Aluminium / wood

Surface

Anodised

Load capacity

60 kg

Product weight (per item)

5.000 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information