Pump for descaling PD 100
DESCALPMP-PD100
Art.-no. 088135 010
EAN 4045989055241
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
- For descaling and preventing limescale in water heaters, wall-mounted boilers, kettles, heat exchangers and coils
- Equipped with a 4-way directional valve that allows the descaler to act alternately at the two ends of the circuit
- However, to ensure effective pump operation, we recommended only using our product
- 10 litre tank
- Pressure head 10 m (1 bar)
Notice
After use, wash the pump with water while it is still operating
Product information
Datasheets(X)
Length | 360 mm |
Width | 360 mm |
Height | 500 mm |
Connection thread | 1/2 inch |
Max. feed quantity | 56 l/min |
Max. delivery height | 10 m |
Nominal voltage | 220 V/AC |
Power input | 0.22 kW |
IP protection class | IP 55 |
Product weight (per item) | 9.500 kg |