Welcome to Würth Portugal For trade customers only

Push clamp Type 1

MP-VW/AUDI-PLUGINCLIP-PHOSPHATED

Art.-no. 0501101655

EAN 4056807686806

Individual price display after login
Push clamp Type 1

Art.-no. 0501101655

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Quick and simple fitting


By pressing into matching notch



Tolerances possible in notch

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Blind fastening of trims or coverings

Min./max. attachment thickness

2.2-2.8 mm

Min./max. grip range

1.7-2.1 mm

Head height

16.5 mm

Material thickness

0.5 mm

Material

Spring steel CK 67

Surface

Phosphated

Corresponds to original spare part number

1J0858137A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information