Quick-action clamp for concrete formwork
Quick-action clamp for concrete formwork
QCKCLMP-MASON-CLAMP-76CM
Art.-no. 0715964800
EAN 4058794349757
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Strong, instant clamping force
- Sliding, removable clamp
- Jaws have a large clamping surface
- Tighten by tapping; easy to release
- Width: 30 mm
- Thickness: 8 mm
- Total length: 1,000 mm
- Supplied in a pack of 5
1 Year Warranty
Product information
Datasheets(X)
Overhang (L2) | 570 mm |
Profile thickness | 7 mm |
Profile width (B) | 30 mm |
Tension force | 80 kN |