Welcome to Würth Portugal For trade customers only

Quick-action coupling S4000

Quick-action coupling, series 4000
CUPL-QCKACTION-PN-S4000-13MM

Art.-no. 0699410118

EAN 4050641884152

Individual price display after login
Quick-action coupling S4000

Art.-no. 0699410118

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

With comfort connection for PU compressed air hoses

High flow rate of up to 3900 l/min and a maximum operating pressure of 16 bar


Allows optimal power delivery for compressed air consumers



Ergonomically shaped locking sleeve


This ensures a secure grip and prevents the component from slipping off.



Hardened locking sleeves


For max. load-bearing capacity and long service life



Low coupling force enables one-handed operation


Only minimal force is required for simple, fast and safe coupling and decoupling



Airtight connections


Low power consumption and high efficiency



Exposed surfaces are chrome-plated, nickel-plated or galvanised


High corrosion resistance – protected even under demanding conditions



Series 4000 fittings comply with the European Standard 10.4.


Compatibility with other compressed-air fittings

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for hose internal diameter

13 mm

Suitable for hose external diameter

18 mm

Length (L)

79.8 mm

Outer diameter (D)

27.4 mm

Width across flats (SW)

25 mm

Flow capacity

3700 l/min

Min./max. temperature resistance

-20 to 100 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information