Welcome to Würth Portugal For trade customers only

Radiator anti-freeze organic 50 % G12+

Radiator anti-freeze organic 50 % G12+
RADANTIFREZ-ORG-50%-PURPLE-5LTR

Art.-no. 0893332735
EAN 4046777150018

Prices for customers after login
Radiator anti-freeze organic 50 % G12+

Art.-no. 0893332735

Prices for customers after login
Quantity
PU

Show availability in Würth Portugal trade store
Exclusively for trade customers

Register now and access more than 15,100 products

  • Contains fluorescein, which allows quick identification of any coolant leaks.

  • Free from nitrites and amines, thus preventing dangerous nitrosamines from forming.

  • Free from silicates.

  • Less hazardous to people than conventional anti-freeze and more environmentally friendly.

  • Does not produce any precipitates and therefore keeps ducts clean.

  • Protects all parts of the cooling circuit.

  • High capacity to transfer excess heat to the atmosphere.

  • Higher boiling point and lower freezing point.

  • Does not create foam.

  • The 1,000 litre container is non-returnable.
Notice

Würth España, S.A. certifies that the freezing points of the anti-freeze are measured according to the standard and in certified measuring chambers. Please note that the measurement may vary depending on the anti-freeze and the measuring device used. The only reliable way to measure freezing temperature is under laboratory conditions and in a cold room specially prepared to measure anti-freeze.

Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Product weight (per item)

5707.000 g

Density/conditions

1.069 g/cm³ / at 20°C

Weight of content

5335 g

Colour

Purple

Chemical basis

Ethylene glycol

Contents

5 l

Shelf life from production/conditions

60 Month / dry storage area, 5°C to 30°C

Compliant with standard UNE 26 361 88

UNE 26 381/2

Glycol content

UNE 26 381

Density

UNE 26 388

Alkaline reserve

UNE 26 390

pH value

UNE 26 391

Freezing point

UNE 26 392

Ash content

UNE 26 393

Metal corrosion

UNE 26 394

Foaming characteristics

UNE 26 395

Paint staining

UNE 26 396

Rubber corrosion

UNE 26 397

Chloride content

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information