Welcome to Würth Portugal For trade customers only

Radiator anti-freeze organic 50 % G12

Radiator anti-freeze organic 50 % G12
RADANTIFREZ-ORG-50%-YELLOW-200LTR

Art.-no. 0893332736
EAN 4046777150001

Prices for customers after login
Radiator anti-freeze organic 50 % G12

Art.-no. 0893332736

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal trade store
Exclusively for trade customers

Register now and access more than 15,100 products

Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Product weight (per item)

227.200 kg

Density/conditions

1.062 g/cm³ / at 20°C

Weight of content

213.4 kg

Colour

Yellow

Chemical basis

Ethylene glycol

Contents

200 l

Shelf life from production/conditions

60 Month / at 5°C to 30°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information