Welcome to Würth Portugal For trade customers only

Ratchet bit assortment 38 pieces

Ratchet bit assortment, 10 mm 38 pieces
BIT-MIX-SET-FOAM-38PCS

Art.-no. 0965900907
EAN 4047376593213

Prices for customers after login
Ratchet bit assortment 38 pieces

Art.-no. 0965900907

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Contents:


  • Ratchet tool 10 mm

  • 10 mm bits

  • Adapter for 1/2 inch ratchet tool, 37 mm

  • TX bits with borehole, 30 mm: TX 20, 25, 27, 30, 40, 45, 50, 55

  • TX bits without borehole, 75 mm: TX 20, 25, 27, 30, 40, 45, 50, 55

  • TX bits without borehole, 120 mm: TX 40, 45, 50

  • Hexagon socket bit, 30 mm: Sizes 5, 6, 7, 8, 10, 12

  • XZN multipoint bit, 30 mm: M 5, 6, 8, 10, 12

  • XZN multipoint bit, 75 mm: M 6, 8, 10, 12

  • Recessed head bit, 30 mm: PH 2, PH 3

  • Empty foam insert, size 2
Notice

Not suitable for vehicle interior equipment ORSYmobil drawer height 48 mm

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For custom equipping of workshop trolleys, ORSY BULL boxes, vehicle interior equipment and ORSY shelving systems.

Depth

335 mm

Width

185 mm

Height

52 mm

Size foam section

2

Number of pieces in assortment/set

38 PCS

Ratchet bit assortment 38 pieces including:
1 x
Metric TX bit 10 mm hexagon drive

BIT-TX20-L75MM

Description:
TX20; 20; 75 mm
Bit for all common TX screw sizes
Quantity: 1 x
1 x
Metric TX bit 10 mm hexagon drive

BIT-TX25-L75MM

Description:
TX25; 25; 75 mm
Bit for all common TX screw sizes
Quantity: 1 x
1 x
Metric TX bit 10 mm hexagon drive

BIT-TX27-L75MM

Description:
TX27; 27; 75 mm
Bit for all common TX screw sizes
Quantity: 1 x
1 x
Metric TX bit 10 mm hexagon drive

BIT-TX30-L75MM

Description:
TX30; 30; 75 mm
Bit for all common TX screw sizes
Quantity: 1 x
1 x
Metric TX bit 10 mm hexagon drive

BIT-TX40-L75MM

Description:
TX40; 40; 75 mm
Bit for all common TX screw sizes
Quantity: 1 x
1 x
Metric TX bit 10 mm hexagon drive

BIT-TX45-L75MM

Description:
TX45; 45; 75 mm
Bit for all common TX screw sizes
Quantity: 1 x
1 x
Metric TX bit 10 mm hexagon drive

BIT-TX50-L75MM

Description:
TX50; 50; 75 mm
Bit for all common TX screw sizes
Quantity: 1 x
1 x
Metric TX bit 10 mm hexagon drive

BIT-TX55-L75MM

Description:
TX55; 55; 75 mm
Bit for all common TX screw sizes
Quantity: 1 x
1 x
Metric TX bit with borehole

BIT-TX20-HO-L30MM

Description:
TX20
Bit for all common TX screw sizes
Quantity: 1 x
Metric TX bit 10 mm hexagon drive
1 x
Metric TX bit 10 mm hexagon drive

BIT-TX40-L120MM

Description:
TX40; 40; 120 mm
Bit for all common TX screw sizes
Quantity: 1 x
1 x
Metric TX bit 10 mm hexagon drive

BIT-TX45-L120MM

Description:
TX45; 45; 120 mm
Bit for all common TX screw sizes
Quantity: 1 x
1 x
Metric TX bit with borehole

BIT-TX25-HO-L30MM

Description:
TX25
Bit for all common TX screw sizes
Quantity: 1 x
Metric TX bit 10 mm hexagon drive
1 x
Metric TX bit 10 mm hexagon drive

BIT-TX50-L120MM

Description:
TX50; 50; 120 mm
Bit for all common TX screw sizes
Quantity: 1 x
1 x
Metric TX bit with borehole

BIT-TX27-HO-L30MM

Description:
TX27
Bit for all common TX screw sizes
Quantity: 1 x
Metric TX bit with borehole
1 x
Metric TX bit with borehole

BIT-TX30-HO-L30MM

Description:
TX30
Bit for all common TX screw sizes
Quantity: 1 x
1 x
Metric hexagon socket bit with 10 mm hexagon drive

BIT-HEXSKT-10-WS5-L30MM

Description:
5 mm; 30 mm
Quantity: 1 x
1 x
Metric hexagon socket bit with 10 mm hexagon drive

BIT-HEXSKT-10-WS6-L30MM

Description:
6 mm; 30 mm
Quantity: 1 x
1 x
Metric hexagon socket bit with 10 mm hexagon drive

BIT-HEXSKT-10-WS7-L30MM

Description:
7 mm; 30 mm
Quantity: 1 x
1 x
Metric hexagon socket bit with 10 mm hexagon drive

BIT-HEXSKT-10-WS8-L30MM

Description:
8 mm; 30 mm
Quantity: 1 x
1 x
Metric hexagon socket bit with 10 mm hexagon drive

BIT-HEXSKT-10-WS10-L30MM

Description:
10 mm; 30 mm
Quantity: 1 x
1 x
Metric hexagon socket bit with 10 mm hexagon drive

BIT-HEXSKT-10-WS12-L30MM

Description:
12 mm; 30 mm
Quantity: 1 x
1 x
Metric TX bit with borehole

BIT-TX40-HO-L30MM

Description:
TX40
Bit for all common TX screw sizes
Quantity: 1 x
1 x
Metric XZN bit 10 mm hexagon drive

BIT-XZN-M5-L30MM

Description:
XZN M5; 30 mm
For various screwing tasks in European vehicles
Quantity: 1 x
1 x
Metric XZN bit 10 mm hexagon drive

BIT-XZN-M6-L30MM

Description:
XZN M6; 30 mm
For various screwing tasks in European vehicles
Quantity: 1 x
1 x
Metric XZN bit 10 mm hexagon drive

BIT-XZN-M8-L30MM

Description:
XZN M8; 30 mm
For various screwing tasks in European vehicles
Quantity: 1 x
1 x
Metric XZN bit 10 mm hexagon drive

BIT-XZN-M10-L30MM

Description:
XZN M10; 30 mm
For various screwing tasks in European vehicles
Quantity: 1 x
1 x
Metric XZN bit 10 mm hexagon drive

BIT-XZN-M12-L30MM

Description:
XZN M12; 30 mm
For various screwing tasks in European vehicles
Quantity: 1 x
1 x
Metric TX bit with borehole

BIT-TX45-HO-L30MM

Description:
TX45
Bit for all common TX screw sizes
Quantity: 1 x
1 x
Metric TX bit with borehole

BIT-TX50-HO-L30MM

Description:
TX50
Bit for all common TX screw sizes
Quantity: 1 x
Metric XZN bit 10 mm hexagon drive
1 x
Metric XZN bit 10 mm hexagon drive

BIT-XZN-M6-L75MM

Description:
XZN M6; 75 mm
For various screwing tasks in European vehicles
Quantity: 1 x
1 x
Metric XZN bit 10 mm hexagon drive

BIT-XZN-M8-L75MM

Description:
XZN M8; 75 mm
For various screwing tasks in European vehicles
Quantity: 1 x
1 x
Metric XZN bit 10 mm hexagon drive

BIT-XZN-M10-L75MM

Description:
XZN M10; 75 mm
For various screwing tasks in European vehicles
Quantity: 1 x
1 x
Metric XZN bit 10 mm hexagon drive

BIT-XZN-M12-L75MM

Description:
XZN M12; 75 mm
For various screwing tasks in European vehicles
Quantity: 1 x
1 x
Metric TX bit with borehole

BIT-TX55-HO-L30MM

Description:
TX55
Bit for all common TX screw sizes
Quantity: 1 x
1 x
Metric PH bit

BIT-PH2-10-L30MM

Description:
PH2; 30 mm
10 mm hexagon drive
Quantity: 1 x
Metric PH bit
1 x
Metric PH bit

BIT-PH3-10-L30MM

Description:
PH3; 30 mm
10 mm hexagon drive
Quantity: 1 x
1 x
Ratchet for 10 mm bits

RTCH-10MM-BITS

Quantity: 1 x
1 x
1/2 inch adapter With 1/2 inch square socket and 10 mm hexagon socket

ADAPT-BIT-1/2INX10MM

Quantity: 1 x
Foam insert for ratchet bit assortment
1 x
Foam insert for ratchet bit assortment

FMINRT-(F.0965900907)

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information