Ratchet combination wrench, metric, straight
Ratchet combination wrench, metric, polished
RTCHCOMBIWRNCH-WS15
Prices for customers after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.




Exclusively for trade customers
Register now and access more than 15,100 products
Wrench with ratchet function on the ring side
Ring side drive:
- POWERDRIV modified, 12 point
- Finely toothed - 72 teeth, 5° angle of rotation
- Precision-manufactured ring core for smooth and safe running
Standard: max. torque in accordance with DIN 899
Geometry:
- Ring side straight
- Jaw position 15°
Narrow ring side for working in the tightest spots
Notice
This is a special tool that can only be subjected to the maximum torque values. Therefore, the wrench is only partially suitable for loosening screws.
Product information
Datasheets(X)
Instructions
Loosen the screws with the jaw side, and tighten with the ratchet mechanism on the ring side
![]() | |
Width across flats (SW) | 15 mm |
Length (L) | 199.5 mm |
Thickness of jaw (a1) | 8.3 mm |
Ring thickness (a2) | 9.9 mm |
Width of jaws (outside) (b1) | 33.7 mm |
External diameter of ring (d) | 31 mm |
Material | Tool steel |
Surface | Chrome plated |