Ratchet strap with long-lever ratchet
Ratchet strap double hook-tens/long lever
STRP-RTCH-LLEVR-S-POINTHOK-5T-W50MM-L12M
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/132108.jpg)
Register now and access more than 15,100 products
- Tensioning ratchet
- No premature discard or wear due to inner label
Lashing belts with coloured belt strap are not 100% colour-fast. Use in constant rain may result in slight staining.
In accordance with EN 12195-2
GS-approved
Datasheets(X)
- Strapping down
- Positive locking
![]() | |
Design | Two-piece |
Width (B) | 50 mm |
Length (L) | 12 m |
Fixed end length | 0.5 m |
Loose end length | 11.5 m |
Max. elongation lashing strap | 5 % |
Permitted tensile force LC in the strapping | 5000 daN |
Permissible LC tensile force when pulled directly | 2500 daN |
Pre-load | 500 daN |
Hand force with ratchet | 50 daN |
Product certification | GS certified safety |
Material | PES - Polyester |
Shape of the hook | Double pointed hook |
Label inside | Yes |
Colour | Red |
Standards | EN 12195-2 |
Min./max. temperature conditions | -40 to 100 °C |