Welcome to Würth Portugal For trade customers only

Ratchet strap with standard ratchet

Ratchet strap double hook standard ratchet GS
STRP-RTCH-CARGO-5T-50MM-9M

Art.-no. 5713912500

EAN 4099618038723

Individual price display after login
Ratchet strap with standard ratchet

Art.-no. 5713912500

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

GS-certified security, double J-hook
  • Pressure ratchet

  • No premature discard state, premature wear due to inner label
Proof of Performance

In accordance with EN 12195-2



GS-certified

Notice

Lashing straps with coloured belt strap are not 100% colour-fast. Use in constant rain may result in slight staining.

Application area

In accordance with EN 12195-2



GS-certified

1 Year Warranty

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Strapping down

  • Positive locking

Width

50 mm

Length

9 m

Length of belt controller

50 mm

Permitted tensile force LC in the strapping

5000 daN

Permissible LC tensile force when pulled directly

2500 daN

Pre-load

300 daN

Hand force with ratchet

50 daN

Product certification

GS certified safety

Material

PES - Polyester

Shape of the hook

Double pointed hook

Label inside

Yes

Colour

Red

Standards

EN 12195-2

Min./max. temperature conditions

-40 to 100 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information