Welcome to Würth Portugal For trade customers only

Reinforced support belt OUTLAST

Lumbar support belt reinforced OUTLAST
SPRTBL-REINFD-OUTLAST-ONE-SIZE

Art.-no. M437286999

EAN 8434203030977

Individual price display after login
Reinforced support belt OUTLAST

Art.-no. M437286999

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Good compression is essential for preventing injuries in the lumbar area.
  • 100 % polyester.

  • Ergonomic design.

  • Narrower at the front than the back for greater comfort.

  • Made from OUTLAST, an intelligent and technical fabric that releases and absorbs excess heat as necessary.

  • Five flexible rods ensure that the belt can be optimally positioned and adjusted, compared to other belts that usually feature just three rods.

  • Removable braces included, can be taken off when not required.

  • Side tensioners for optimal adjustment, tighten when performing actions that place stress on the lumbar area and release when finished.
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Material

100% polyester

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information