Release agent EMULSTAN
MORT-ADD-WOOD-21KG
Art.-no. 0893108250
EAN 4058794214550
Register now and access more than 15,100 products
Properties
- Designed for wooden and chipboard moulds
- Pre-emulsified white release agent
- When diluted with water, it forms a see-through, oily film between the wood and the concrete
- Free from solvents and carcinogenic substances
- Biodegradable release agent.
- Not harmful if used as indicated
- Cold-, frost- and heat-resistant
Stir the emulsion again before applying. Do not dilute the Emulstan with solvents or other types of oil. Wooden moulds treated with the release agent should be protected from cold and rain while the film dries. The diluted release agent should be protected from the cold.
Depending on the condition of the wood used:
- 1 litre of diluted release agent may treat an area from 60 m² to 80 m².
This information is a recommendation only, based on our experience. However, we cannot accept responsibility for individual results with this product, due to its numerous potential applications, and storage and application conditions that are beyond our control. We always recommend that you test the product first. We guarantee the quality of our products. We reserve the right to make technical alterations and developments.
Datasheets(X)
Wooden and chipboard moulds
Before applying the release agent, remove foreign materials or fragments of concrete. Dilute the release agent with water to achieve a white, stable emulsion. This should be applied within 24 hours. Dilute the Emulstan in the recommended proportions, making sure not to use very cold water. Always pour the release agent into the water, not the other way around. Stir the emulsion thoroughly. 1 litre of Emulstan release agent for 5 to 10 litres of water. Apply using a brush or a pressure pump.
Contents | 25 l |
Chemical basis | Synthetic oil |
Density | 0.948 g/cm³ |
Density conditions | at 15°C |
Density/conditions | 0.948 g/cm³ / at 15°C |
Colour | Milky white |
Container | Canister |
Min. temperature conditions | 5 °C |
Max. temperature conditions | 40 °C |
Kinematic oil basis viscosity | 56.78 cSt |
Conditions for viscosity of oil basis | at 40°C |
Smell/fragrance | Mild |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | at 5°C to 40°C no exposure to sunlight |
Shelf life from production/conditions | 12 Month / at 5°C to 40°C no exposure to sunlight |
Base oil viscosity, kinematic/conditions | 56.78 cSt / at 40°C |
Product weight (per item) | 22.000 kg |
Weight of content | 22 kg |