Welcome to Würth Portugal For trade customers only

Repair layer

Protective coating Waterproofing Compound
REPCOMPD-PFLEX-GREY-4LTR

Art.-no. 0893350820

EAN 4050641565006

Individual price display after login
Repair layer

Art.-no. 0893350820

Individual price display after login
Quantity
PU

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

For simple repairs to small and large surfaces, both indoors and out

Silicone-based


  • Retains long-term elasticity even in extreme weather conditions and does not become brittle

  • UV and weathering resistant

  • Solvent-free


Crack-bridging


A layer thickness of 2–3 mm is achieved with just one application.



Easy to process


Can be applied with a brush, short-pile roller or trowel.



Easy to clean


Your hands, clothing, tools and dirty marginal areas can be cleaned with water.



Compatible with bitumen

Notice

Not suitable for area continuously exposed to water (e.g. fountains, cisterns).

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

The repair layer is suitable for smaller and larger surfaces for indoor and outdoor use, and protects against weathering, decay and damage caused by humidity. The coating is ideal for repairing eaves gutters, holes and tears in roof sheeting, roofing tiles, in walls, in water channels, roof windows and window openings, balconies and terraces.

Instructions

The surface must be load-bearing, clean, free from dust and grease as well as being dry or slightly damp (max. 5% residual moisture). Remove moss, algae and lichen as well as loose parts and primer mechanically. The repair layer is ready for application. Once the surface has been prepared, apply an even, undiluted and thick layer directly with a


brush, roller, swab or a short-haired velour roller within the processing temperature. A wet application layer of at least 3–5 mm is required on moving surfaces. A wet application thickness of 2 mm is sufficient on roofs with a roof slope ≥5°. Unhardened material can be removed with a damp sponge. Hardened material can only be removed mechanically. Clean your hands and equipment with water immediately after use. Dispose of hardened product remains in the household rubbish and/or in industrial waste similar to household rubbish; dispose of unhardened products in special waste disposal or communal waste disposal points. Recycle completely emptied containers.

Chemical basis

Neutral silicones, water-based

Colour

Grey

Density

1.3 g/cm³

pH value

10.5

Smell/fragrance

Faint odour

Viscosity/consistency

Viscous, non-dripping

Min. skin-formation time

30 min

Conditions for skin-formation time

at 23°C and 50% relative humidity

Full curing speed

2 mm/d

Fully hardening/curing conditions

23°C and 50% relative humidity

Min. processing temperature

5 °C

Max. processing temperature

40 °C

Min. temperature resistance

-50 °C

Max. temperature resistance

150 °C

Resistance against

Weather

Ultraviolet resistance

Yes

Min./max. application quantity in volume/area

1-3 l/m²

Contents

4 l

Container

Bucket

Shelf life from production

18 Month

Conditions to maintain shelf life from production

cool and frost-free storage

Suitable glove:
 
Product
Description
Household glove
Household glove
Description:
Permeation level: 1
Liquid-proof, premium-quality cleaning glove made from natural latex
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 5
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 2
Liquid-proof, food-safe disposable glove
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 3
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 4
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information