Welcome to Würth Portugal For trade customers only

Return fuel hose HNBR

FUELHOSE-HNBR-F.CNG/LPG-3,2X7MM-20M

Art.-no. 0895515032

EAN 4068362391545

Individual price display after login
Return fuel hose HNBR

Art.-no. 0895515032

Individual price display after login
Quantity
PU
x 20 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter (ID)

3.2 mm

Outer diameter (AD)

7.00 mm

Colour

Grey

Testing pressure

12.3 MPa

Min. temperature resistance

-40 °C

Max. temperature resistance

120 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information