Welcome to Würth Portugal For trade customers only

Reusable protective seat covers

Seat cover with/without printing
SEATPROT-W/WO.PRINT-REUSABLE-PE-BLUE

Art.-no. 0899500122
EAN 4066443058080

Prices for customers after login
Reusable protective seat covers

Art.-no. 0899500122

Prices for customers after login
Quantity
PU
x 50 pcs

Show availability in Würth Portugal trade store
Exclusively for trade customers

Register now and access more than 15,100 products

Reusable, long and adjustable cover for all seat types from all vehicles

Reusable and waterproof


Washable water-, oil- and grease-repellent cover with excellent strength and durability, which reduces environmental impact



Easy to install


Universal size compatible with light, heavy, agricultural and other vehicles



Customisable


A minimum purchase of 50 units allows you to customise the cover with your logo



Advantages


  • 25 cycles of continued use

  • Makes its investment back easily

  • 100 % recyclable

  • Easy to store

  • Machine washable (max. 40 °C)

  • Water repellent

  • Does not shrink

  • Available in four colours

  • Gear stick, handbrake and steering wheel protection also available in the same colours
Notice

Do not dry clean and dry at low temperatures.

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

PES - Polyester

Colour

Blue

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Reusable protective handbrake cover

HNDBRKPROT-REUSABLE-PE-BLUE

Reusable protective handbrake covers
Reusable protective gear stick cover

GEARLEVPROT-REUSABLE-PE-BLUE

Reusable protective gear stick covers
Reusable protective steering wheel cover

STEERWHLPROT-REUSABLE-PE-BLUE

Reusable protective steering wheel covers
x 50 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information