Reusable protective steering wheel cover
Reusable steering wheel cover
STEERWHLPROT-REUSABLE-PE-RED
Prices for customers after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Reusable protective steering wheel covers
Reusable and waterproof
Washable water-, oil- and grease-repellent cover with excellent strength and durability, which reduces environmental impact
Advantages
- 25 cycles of continued use
- Makes its investment back easily
- 100 % recyclable
- Easy to store
- Machine washable (max. 40ºC)
- Water repellent
- Does not shrink
- Available in 4 colours
Notice
Do not dry clean and dry at low temperatures.
Product information
Datasheets(X)
Length | 40 cm |
Width | 12 cm |
Material | PES - Polyester |
Water-repellent | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!