Welcome to Würth Portugal For trade customers only

Rigid PVC adhesive

Rigid PVC adhesive
ADH-PVC-BLUE-250ML

Art.-no. 0892100097

EAN 4046777236088

Individual price display after login
Rigid PVC adhesive

Art.-no. 0892100097

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Special adhesive for rigid PVC pipes pursuant to EN14814.

Advantages


  • High viscosity and excellent fluidity for easy application

  • Does not peel

  • Brush included with 250 ml and 500 ml products

  • Bonded joints maintain the same resistance and ageing properties compared to rigid PVC

  • Acts as a cold chemical welder in PVC

  • We recommend that you use the PVC pipe cleaner before using the adhesive

  • Maximum accuracy resistance: 6 bar

  • Recommended time after setting: 24 hours/Pressures exceeding 1.5 bar
Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Bonding of PVC pipes and accessories, as well as standardised pressure toilets.

Weight of content

237 g

Chemical basis

Tetrahydrofuran

Colour

Blue

Smell/fragrance

Characteristic

Min./max. processing temperature

5 to 30 °C

Min. flashing point

-21 °C

Contents

250 ml

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information