Welcome to Würth Portugal For trade customers only

Rolling shutter cabinet

ROLLSHTRCAB-VEH-MRS31

Art.-no. 0963643031

EAN 4062855166030

Individual price display after login
Rolling shutter cabinet

Art.-no. 0963643031

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

For storing consumable materials
  • Lockable as standard, includes two keys

  • Closed at the rear and on the bottom

  • Cabinet made of high-strength steel, roller made of plastic
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

MRS31

Width

1112 mm

Height

430 mm

Depth

380 mm

Product weight (per item)

12.200 kg

Design

Lockable

Colour

Anthracite grey RAL 7016 structured

Material

High-strength steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information