Welcome to Würth Portugal For trade customers only

Roofer shoe S3 deep

Roofers' shoe S3 low
ROOFSH-03-LOW-SZ38

Art.-no. 5357980380
EAN 4046777911107

Prices for customers after login
Roofer shoe S3 deep

Art.-no. 5357980380

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

  • Safety boot

  • Reflective inserts for better visibility and greater safety

  • Lining: breathable, abrasion-resistant textile lining

  • Insole: removable, quick-drying, antibacterial

  • Removable cover: plastic removable cover

  • Midsole: puncture-resistant, metal-free textile

  • Sole: double PU sole, anti-slip, antistatic, resistant to oils and temperatures up to +140 °C

  • Paint roller frame: Suede (thickness 1.8 – 2.0 mm)
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Recommended for roofers and carpenters. Suitable for electricians (voltage up to 1000 V), heating and ventilation installation, general industrial use, automotive workshops, plumbing, carpentry/joinery, building construction, road construction or plastering work.

Colour

Grey, Black

Size

38

Material of shoes upper

Leather

Safety category

S3

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information