Welcome to Würth Portugal For trade customers only

Rotating beacon 12/24V magnet attachment

Rotating beacon 12/24V screw attachment
BCN-ROT-SCREWMNT-12/24V

Art.-no. 081242 026

EAN 4045989456284

Individual price display after login
Rotating beacon 12/24V magnet attachment

Art.-no. 081242 026

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

  • For 12 and 24 Volt

  • ECE R65 and ECE R10-approved

  • Made in Switzerland
Notice

Supplied without H1 lamp.

1 Year Warranty


on issues of material and production

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Orange

Max. speed

120 km/h

Min./max. cable length

55-300 cm

Max. cable length

300 cm

Diameter

144 mm

Height

170 mm

IP protection class

IP 54

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Halogen bulb

BULB-H1-P14,5S-12V-55W

Trusted OEM quality for standard applications
x 1 pcs
Halogen bulb

BULB-H1-P14,5S-24V-70W

Trusted OEM quality for standard applications
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information