Rotation laser RL3
Rotary laser level RL3
ROTLASRLEVL-RL3
Art.-no. 0714640803
EAN 4048539014491
Register now and access more than 15,100 products
Self-levelling in vertical and horizontal position
Splash water (IP 54) and dust-proof housing
Protects against damage under rugged daily site conditions
Integrated height monitoring with safety cut-out
Prevents levelling errors in wind, on soft substrates and knocks against the tripod.
Simple control via infrared remote control from the working area
- One-man operation
- Up to a distance of 150 m for indoor use
2 Mono alkali batteries included in delivery
For approx. 50 h of operation from one battery charge.
Datasheets(X)
Uses include
- Horizontal and vertical alignment
- Height transmissions
- Transmission of right angles
- Transmission of plummet dots from the ground
- Monitoring excavation of construction pits
- Calibrating batter boards or similar
- Aligning formwork or finished parts
- Suspending ceilings, positioning
Laser category | 3R |
Coverage distance | 300 m |
Measuring accuracy (per length) | 1 mm/10m |
Self-levelling range (+/-) | 5 Degree |
IP protection class | IP 54 |
Type of rechargeable battery/battery | Alkali |
Number of rechargeable batteries/batteries | 2 PCS |
Max. usage duration | 50 h |
REMCTRL-F.LEVL-LRC
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units