Welcome to Würth Portugal For trade customers only

Round connector CIC 1.65

Round plug CIC 1.65
RDPLG-(SN)-D1,65-(1,5-2,5SMM)

Art.-no. 05589971

EAN 4011231473033

Individual price display after login
Round connector CIC 1.65

Art.-no. 05589971

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design

Unsealed

Min./max. wire cross section

1.5-2.5 mm²

Stud diameter

1.65 mm

Number of locking lugs

4 PCS

Material

Bronze

Surface

Tin plated

Min. wire cross section

1.5 mm²

Max. wire cross section

2.5 mm²

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information