Rubber blade refills, flat, cars For cars with flat-blade technology
REFILLS rubber lip car FLAT
BLDE-WSCRNWPR-FLAT-CAR-PRFLTH7,2-L750MM
Art.-no.
084817001
EAN 4050641028839
Prices for customers after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
- New-generation system
- Wiping quality and service life virtually the same as that of original wiper
- High resistance to heat and acids
- UV-resistant
- Environmentally friendly
- Suitable for all interchangeable flat blades
- Installation instructions on reverse of packaging
- Industrial package with European hole
- Optimal addition to any windscreen wiper assortment
- Quick and easy installation
- Immediate coverage of virtually all new vehicles launched (assuming they are interchangeable)
- Minimal stock-keeping required
- No unsaleable items
Product information
Datasheets(X)
Application area
The refills are supplied with a length of 750 mm and cover all interchangeable flat blade lengths and models.
Length | 700 mm |
Profile thickness | 7 mm |
Material | Rubber |