Welcome to Würth Portugal For trade customers only

Rubber fitting insert

Rubber insert for transport box, large
RBRINRT-F.TRANBOX-NONSLPMAT-WK62

Art.-no. 096399 067

EAN 4052703164899

Individual price display after login
Rubber fitting insert

Art.-no. 096399 067

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

For tool and transport cases and plastic insert crates, five pieces
  • For WK60 and WK61
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

WK62

Width

595 mm

Length

1650 mm

Product weight (per item)

4.300 kg

Material

Rubber

Colour

Black

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Tool and transportation bin

TRANSBOX-PALLET-VEH-TOOLBOX-WK60

Waterproof storage of your equipment
x 1 pcs
Plastic insert box

TRANBOX-WK61-PLA-GREY-BOXSET-4PCS

Clear and orderly storage of small tools and fastening materials
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information