Rubble loader hopper
Funnel for construction chute
FUNL-F. CNSTCHT-ORANGE
Art.-no. 09982502
EAN 4045989135035
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
- Consists of funnel and cover with front opening
- Can be used as both a starter hopper (funnel only) and an intermediate hopper (with cover)
- Wide mouth opening for unloading directly from the wheelbarrow
Product information
Datasheets(X)
Width | 720 mm |
Height | 850 mm |
Depth | 900 mm |
Opening diameter | 450 mm |
Loading opening length | 675 mm |
Loading opening width | 410 mm |
Colour | Orange |
Product weight (per item) | 11500.000 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!