SBL-3 hinge drilling jig
Hinge drilling jig, SBL-3
DRLJIG-MEPLA
Art.-no. 0683800402
EAN 4045989633845
Register now and access more than 15,100 products
We recommend a cordless drill screwdriver for application.
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
Can be used for hinge drill holes (optimally suited for Nexis/Tiomos Impresso quick-mounting hinges) and base plate drilling.
1. Place drilling jig for baseplate in unit (A), drill 5 mm diameter holes.
2. Adjust cup clearance (CC) to hinge drilling jig (2) using eccentric fitting (3).
3. Place hinge drilling jig (2) on doors (B). Define lower and upper door lip (DL) above the inside edge of the unit on the front scale and fix the drilling jig in place using the clamping device.
4. Clamp the hexagon carrier in the hand drill and place the required holes.
![]() | |
Max. grip range | 25 mm |
Min./max. hinge pot distance | -7-+8 mm |
Material | Steel / Die-cast zinc / plastic |
Drive type | Hexagon |
