Welcome to Würth Portugal For trade customers only

SKIN LINE dispenser system

Cream dispenser SKIN
DSPSYS-SKIN

Art.-no. 08919005

EAN 4046778217017

Individual price display after login
SKIN LINE dispenser system

Art.-no. 08919005

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

For dispensing skin protection, cleaning and care products

Efficient and practical


  • Long service life thanks to the robust housing with stainless steel pump

  • Precise, application-specific dosage

  • Empties fully

  • Can be refilled with one- or two-litre packs

  • Lockable and maintenance-free


Versatile free-standing or wall-mounted use.



Practical rail system


  • Fully extendible

  • Simple and quick to fit thanks to the rail system


User-friendly, easy to use and refill.



Hygienic operation and dispensing


  • Visible dispenser button

  • Can be activated with the elbow
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

125 mm

Height

255 mm

Length

140 mm

PROTECT skin CLEAN skin CARE for skin
Product ULTRA skin protection lotion COMBI skin protection lotion ACTIVE hand cleaner SUPER hand cleaner Body wash and shower gel Skin care lotion
Art. no. 0890 600 106 0890 600 108 0890 600 603 0890 600 605 0890 600 601 0890 600 206
Performance
(point rating system)
4 out of 5 5 out of 5 4 out of 5 5 out of 5 1 out of 5 5 out of 5
SKIN LINE dispenser system including:
1 x
Klapp-Fix key

KEY-F.NPH-(CLAPFIX)-RED

Description: For opening Klapp-Fix and Klapp-Fix Plus number plate holders
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Wall rail For cream and soap dispenser system

WLRL-(F.DSPSYS-SKIN)-45CM

The rail system allows easy and fast installation of dispensers, can be expanded at any time and allows containers to be easily changed
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information