Welcome to Würth Portugal For trade customers only

START UP Urban Würth 2024 hoodie

Hoodie Urban Start Up 2.0
HOODIE URBAN START UP WUE BLACK M

Art.-no. M550311001

EAN 4255663204838

Individual price display after login
START UP Urban Würth 2024 hoodie

Art.-no. M550311001

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Highly comfortable hoodie that is wonderfully soft on the inside, with screw print on the sleeves and logo on the chest
  • Hoodie made of high-quality, combed cotton that is lightly brushed on the inside

  • With kangaroo pocket

  • Screw print on the sleeves and logo on the chest
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

M

Material

100% cotton

Fabric weight per m2

290 g

Washable at

40°C

Care instruction

Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information