START UP Urban Würth 2024 jacket
Winter jacket Urban Start Up 2.0
WINTER JKT URBAN START UP WUE DGREY XL
MODYF
Art.-no.
M411548003
EAN 4255663204333
Prices for customers after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Comfortable jacket made from water-repellent fabric, with sealed seams, adjustable hood and logo
- Lightly padded functional jacket made from recycled materials in an urban look
- Material: 150D Oxford
- 5,000 mm water column, breathable (3,000 MVP)
- Sealed seams
- Two side slip pockets, one inside pocket with zip, one inside mobile phone pocket with hook-and-loop fastener
- High-quality finish inside
- Adjustable, fashionable hood
- Lining in logo design
Product information
Datasheets(X)
Colour | Dark grey |
Size | XL |
Material | 100% recycling polyester |
Fabric weight per m2 | 150 g |
Material of lining | 100% recycling polyester |
Padding | 100% remanufactured polyester |
Coating weight of padding per m² | 140 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature, Do not dry-clean |