STP-resistant
Hybrid sealant, isocyanate-free
HYBRSEAL-70-WHITE-290ML
Register now and access more than 15,100 products
- High adhesive and mechanical properties
- High UV and weather-resistance
- Ready to paint and sand after hardening
- Odourless
- Easy to work with and fast curing process
Datasheets(X)
Excellent bonding properties on wood, glass, metal, plastic (except for PP, PE and PTFE) and mineral-based substrates. For bonding frames, baseboards, cable channels, façade panels and insulation in the construction industry.
Surface must be free of non-adhering dirt and dust. Requires moisture to harden. Good adhesion on a variety of substrates without primer.
Contents | 290 ml |
Chemical basis | Single component hybrid |
Colour | White |
Shore A hardness | 80 |
Full curing speed/conditions | 1 mm/d / Room temperature |
Min./max. processing temperature | 5 to 40 °C |
Min./max. temperature resistance | -40 to 80 °C |
Min. breaking elongation | 100 % |
Min. skin-formation time | 20 min |
Conditions for skin-formation time | at 23°C and 50% relative humidity |