Welcome to Würth Portugal For trade customers only

Safe module

SMLMOD-VEH-MTM38

Art.-no. 0963643407

EAN 4062855166078

Individual price display after login
Safe module

Art.-no. 0963643407

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Can be locked, includes two keys
  • Made of steel
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

MTM38

Width

278 mm

Height

430 mm

Depth

380 mm

Product weight (per item)

7.200 kg

Colour

Anthracite grey RAL 7016 structured, Traffic red RAL 3020, structured

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information