Safety glasses Ontor
Safety goggles Ontor
SAFEGOGL-WÜRTH-ONTOR-9090-CLEAR-SPC
Art.-no. 1931018613
EAN 4059608108317
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Universal use as safety glasses, visitor glasses and overspecs
- Special soft padding on the side arms protects from side impact
- Very suitable for wearing over personal prescription glasses
- Covers the eye area safely with a soft rubber seal
- Adjustable side arms for every application
- Adjustable side arm length
Product information
Datasheets(X)
Colour of safety lens | Clear |
Material of safety lens | Polycarbonate |
UV protection | 99,9 % |
EN standard | 166, 170 |
Mechanical strength | F (45 m/s) in accordance with EN 166 |
Product weight (per item) | 54.000 g |