Safety goggles uvex 9161
Safety goggles uvex 9161
SAFEGOGL-UVEX-9161005
Art.-no. 1931021568
EAN 4056807304250
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Thanks to the large panoramic lens, these goggles are ideally suited as overspecs for corrective glasses wearers
- Reliable protection with a perfect fit: Length-adjustable arms enable individual adaptation to any face shape
- Panoramic lens with integrated side protection for optimal eye coverage
- Pressure-free fit due to uvex duoflex arms
Product information
Datasheets(X)
Colour of safety lens | Clear |
Material of safety lens | Polycarbonate |
UV protection | 400 nm |
EN standard | 166, 170 |
Mechanical strength | F (45 m/s) in accordance with EN 166 |
Product weight (per item) | 80.000 g |