Safety harness SLING
Safety harness Sling
SAFEHARN-SLING-EN361-W25MM
Art.-no. 0899032055
EAN 4045989761906
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
- With back and chest attachment
- Chest attachment: fabric loops to attach to a snap hook
- Back attachment: steel D-ring or 30 cm long extension line
- Adjustable leg straps
- Adjustable chest strap
- One size
- Approved up to 140 kg
Notice
For chest use, the fabric loops must always be connected to each other (e.g. with a carabiner)
Product information
Datasheets(X)
EN standard | 361 |
Min. breaking force | 1500 daN |
Width of band | 44 mm |
Category | III |