Welcome to Würth Portugal For trade customers only

Safety knife Martor Secunorm 500 50000110.02

Safety knife Martor Secunorm 500 50000110
KNIFE-MARTOR-SECUNORM-500-50000110.02

Art.-no. 1971000120

EAN 4061975682123

Individual price display after login
Safety knife Martor Secunorm 500 50000110.02

Art.-no. 1971000120

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Robust safety knife with automatic blade retraction for all normal cutting work.
The safety knife. With rounded trapezoidal blade. For over 40 years, the SECUNORM PROFI has been setting standards in safety, robustness and ergonomics. Its successor improves on this still further. The re-designed aluminium handle provides significantly better handling and more pleasant work. All you have to think about is the new slider which can be operated from both sides. Or that blade replacement is now trivially easy. When cutting, the proven automatic blade retraction protects you against cuts. GS-tested. Installed blade: 65232
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Blade length

143 mm

Blade width

16 mm

Material of handle

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information