Safety long-life brush Steel, joined to shank
Safety wheel brush with shank
WHLBRSH-SHNK-SAV
Art.-no. 071469 07
EAN 4011231722810
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Suitable for medium-duty brushing work such as deburring, cleaning and derusting. Ideal for spot work on steel and cast metal.
- No premature breaking of wires
- The bristle width remains consistent during machining thanks to the wheel brush with wire held in a plastic ferrule
- For use on die grinders and drills
Notice
- Enhanced safety by preventing premature wire breakage
- Only the edge tips act on the workpiece. While excessive contact pressure does not improve the result, it does increase the required drive power and reduces the service life of the brush.
- Always wear safety goggles and safety gloves when working with machine brushes!
| Notes on use (optimising brushing results) | ||||
| Measure | Circumferential speed | Brush diameter | Wire thickness | Bristle length |
| Increase brushing effect | ↑ | ↑ | ↑ | ↓ |
| Reduce brushing effect | ↓ | ↓ | ↓ | ↑ |
| Brush creates burr | ↓ | ↑ | ↓ |
| Recommended peripheral speeds for brushing | ||||||||
| Applications | Peripheral speed [in m/s] | |||||||
| 15 | 20 | 25 | 30 | 35 | 40 | 45 | 50 | |
| Deburr | 25 - 35 | |||||||
| Cleaning welding seams | 35 - 45 | |||||||
| Removing scale | 35 - 45 | |||||||
| Polish | 30 - 40 | |||||||
| Plastic machining | 15 - 25 | |||||||
Product information
Datasheets(X)
Application area
- For removing rust, paint, corrosion etc.
- Cleaning welding seams
- For roughening rubber
![]() | |
Diameter x usable width x shaft diameter (DxAxS) | 60 x 8 x 6 mm |
Wire diameter | 0.30 mm |
Material of wire | Steel |
Surface | Brass plated |
Design | Corrugated, bound in plastic, Single row |
Max. rotation speed | 10000 rpm |
EN standard | 1083-2 |
